Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 12 Cal Long Coat/Legging Kit with Balaclava/Voltage Gloves (10)
Shop All National Public Seating Corporation Products

Description
- Coveralls
- Hard Hat with ArcGuard™ Faceshield & Chin Cup
- Safety Glasses
- Faceshield unit bag
- Gear bag
Specifications
Specifications
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Product Type | Arc Flash Kit |
| Gender | Unisex |
| Certifications/Compliance | CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Arc Flash Rating | 12 cal/cm² |
| Closure Type | FR Hook and Loop |
| Color | Navy |
| Size | Large |
| Suspender | None |
| Ankle Style | Open |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.