Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 20 Cal Coverall Kit with Voltage Gloves (10)

20 cal/cm² Level 2 Arc Flash Kit with an FR Coverall in UltraSoft
$1383.00 - $1450.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 20 cal/cm² |
Certifications/Compliance | CAT 2, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | Zipper |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1000
![]() |
National Safety Apparel™
KIT2CV20MD10 |
Medium |
Each for $1,383.00
|
|
|||||
17-001-1005
![]() |
National Safety Apparel™
KIT2CV20LG10 |
Large |
Each for $1,383.00
|
|
|||||
17-001-1010
![]() |
National Safety Apparel™
KIT2CV20XL10 |
X-Large |
Each for $1,383.00
|
|
|||||
17-001-1015
![]() |
National Safety Apparel™
KIT2CV202X10 |
2X-Large |
Each for $1,406.00
|
|
|||||
17-001-1020
![]() |
National Safety Apparel™
KIT2CV203X10 |
3X-Large |
Each for $1,406.00
|
|
|||||
17-001-1025
![]() |
National Safety Apparel™
KIT2CV204X10 |
4X-Large |
Each for $1,427.00
|
|
|||||
17-001-1030
![]() |
National Safety Apparel™
KIT2CV205X10 |
5X-Large |
Each for $1,450.00
|
|
|||||
17-001-995
![]() |
National Safety Apparel™
KIT2CV20SM10 |
Small |
Each for $1,383.00
|
|
|||||
Description
- 20 cal FR Coverall made from UltraSoft™
- 11 in. Class 0 Rubber Voltage Insulating Gloves
- 10 in. Leather Glove Protectors
- Hard Hat with Arc Flash Faceshield and Chin Cup
- Safety Glasses
- Faceshield unit bag
- Glove bag
- Gear bag
Specifications
Open | |
CAT 2, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Navy | |
Arc Flash Kit | |
None | |
Unisex |
20 cal/cm² | |
Zipper | |
Westex™ UltraSoft™ | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title