Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 20 Cal Coverall Kit with Voltage Gloves (11)
Shop All National Public Seating Corporation Products

Description
- 20 cal FR Coverall made from UltraSoft™
- 11 in. Class 0 Rubber Voltage Insulating Gloves
- 10 in. Leather Glove Protectors
- Hard Hat with Arc Flash Faceshield and Chin Cup
- Safety Glasses
- Faceshield unit bag
- Glove bag
- Gear bag
Specifications
Specifications
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Gender | Unisex |
| Certifications/Compliance | CAT 2, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Product Type | Arc Flash Kit |
| Arc Flash Rating | 20 cal/cm² |
| Ankle Style | Open |
| Size | X-Large |
| Closure Type | Zipper |
| Color | Navy |
| Material | Westex™ UltraSoft™ |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.