Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 20 cal Coverall Kit with Lift Front Hood and Voltage Gloves (09)

20 cal/cm² Level 2 Arc Flash Kit with an FR Coverall in UltraSoft
$1874.00 - $1941.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 20 cal/cm² |
Certifications/Compliance | CAT 2, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | Zipper |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1034
![]() |
National Safety Apparel™
KIT2CV20LFSM09 |
Small |
Each for $1,874.00
|
|
|||||
17-001-1039
![]() |
National Safety Apparel™
KIT2CV20LFMD09 |
Medium |
Each for $1,874.00
|
|
|||||
17-001-1044
![]() |
National Safety Apparel™
KIT2CV20LFLG09 |
Large |
Each for $1,874.00
|
|
|||||
17-001-1049
![]() |
National Safety Apparel™
KIT2CV20LFXL09 |
X-Large |
Each for $1,874.00
|
|
|||||
17-001-1054
![]() |
National Safety Apparel™
KIT2CV20LF2X09 |
2X-Large |
Each for $1,896.00
|
|
|||||
17-001-1059
![]() |
National Safety Apparel™
KIT2CV20LF3X09 |
3X-Large |
Each for $1,896.00
|
|
|||||
17-001-1064
![]() |
National Safety Apparel™
KIT2CV20LF4X09 |
4X-Large |
Each for $1,918.00
|
|
|||||
17-001-1069
![]() |
National Safety Apparel™
KIT2CV20LF5X09 |
5X-Large |
Each for $1,941.00
|
|
|||||
Description
- 20 cal FR Coverall made from UltraSoft™
- 11 in. Class 0 Rubber Voltage Insulating Gloves
- 10 in. Leather Glove Protectors
- Hard Hat with Arc Flash Faceshield and Chin Cup
- Safety Glasses
- Faceshield unit bag
- Glove bag
- Gear bag
Specifications
Open | |
CAT 2, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Navy | |
Arc Flash Kit | |
None | |
Unisex |
20 cal/cm² | |
Zipper | |
Westex™ UltraSoft™ | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title