Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 20 cal Coat/Bib Kit with Lift Front Hood/Voltage Gloves (12)

The premium choice for superior comfort, improved safety and above average durability
$1794.00 - $1859.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 20 cal/cm² |
Certifications/Compliance | CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1338
![]() |
National Safety Apparel™
KIT2SC20LFSM12 |
Small |
Each for $1,794.00
|
|
|||||
17-001-1343
![]() |
National Safety Apparel™
KIT2SC20LFMD12 |
Medium |
Each for $1,794.00
|
|
|||||
17-001-1348
![]() |
National Safety Apparel™
KIT2SC20LFLG12 |
Large |
Each for $1,794.00
|
|
|||||
17-001-1353
![]() |
National Safety Apparel™
KIT2SC20LFXL12 |
X-Large |
Each for $1,794.00
|
|
|||||
17-001-1358
![]() |
National Safety Apparel™
KIT2SC20LF2X12 |
2X-Large |
Each for $1,815.00
|
|
|||||
17-001-1363
![]() |
National Safety Apparel™
KIT2SC20LF3X12 |
3X-Large |
Each for $1,815.00
|
|
|||||
17-001-1368
![]() |
National Safety Apparel™
KIT2SC20LF4X12 |
4X-Large |
Each for $1,837.00
|
|
|||||
17-001-1373
![]() |
National Safety Apparel™
KIT2SC20LF5X12 |
5X-Large |
Each for $1,859.00
|
|
|||||
Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- FR hook and loop front closure on short coat
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Quick disconnect and adjustable shoulder straps on bib overalls
- Hook and loop at side of bib for easy access
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
Open | |
CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Navy | |
Arc Flash Kit | |
Adjustable | |
Unisex |
20 cal/cm² | |
FR Hook and Loop | |
Cotton, Nylon | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title