Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 25 cal Arc Flash Kit with Voltage Gloves (10)

ArcGuard™ Arc Flash Kit with Jacket
$2320.00 - $2490.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 25 cal/cm² |
Certifications/Compliance | CAT 3, NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Khaki |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1376
![]() |
National Safety Apparel™
KIT3SC25SM10 |
Small |
Each for $2,320.00
|
|
|||||
17-001-1381
![]() |
National Safety Apparel™
KIT3SC25MD10 |
Medium |
Each for $2,320.00
|
|
|||||
17-001-1386
![]() |
National Safety Apparel™
KIT3SC25LG10 |
Large |
Each for $2,320.00
|
|
|||||
17-001-1391
![]() |
National Safety Apparel™
KIT3SC252X10 |
2X-Large |
Each for $2,380.00
|
|
|||||
17-001-1396
![]() |
National Safety Apparel™
KIT3SC253X10 |
3X-Large |
Each for $2,380.00
|
|
|||||
17-001-1401
![]() |
National Safety Apparel™
KIT3SC254X10 |
4X-Large |
Each for $2,430.00
|
|
|||||
17-001-1408
![]() |
National Safety Apparel™
KIT3SC255X10 |
5X-Large |
Each for $2,490.00
|
|
|||||
17-001-1409
![]() |
National Safety Apparel™
KIT3SC25XL10 |
X-Large |
Each for $2,320.00
|
|
|||||
Description
- Faceshield Bag
- Faceshield with hood and hard hat
- Glove Bag
- Large Gear Bag
- Leather Protectors
- Rubber Voltage Gloves
- Safety Glasses
- Bib Overall
- Short Coat
Specifications
Open | |
CAT 3, NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269 | |
Khaki | |
Arc Flash Kit | |
Adjustable | |
Unisex |
25 cal/cm² | |
FR Hook and Loop | |
Cotton, Nylon | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title