Learn More
National Safety Apparel™ Enespro™ 40 cal ArcGuard™ Contractor Arc Flash Kit with Short Coat and Bib Overall (11)
Shop All National Public Seating Corporation Products

Description
- ArcGuard™ Economy™ Short Coat and Bib Overall
- 14 in. Class 2 Rubber Insulating Gloves
- 12 in. Leather Glove Protectors
- Arc Flash Hood Unit with faceshield & hard hat
- Safety Glasses
- Hood bag
- Glove bag
- Gear bag
Specifications
Specifications
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Gender | Unisex |
| Product Type | Arc Flash Kit |
| Arc Flash Rating | 40 cal/cm² |
| Ankle Style | Open |
| Closure Type | FR Hook and Loop |
| Color | Tan |
| Material | Cotton, Nylon |
| Size | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.