Learn More
National Safety Apparel™ Enespro™ ArcGuard™ Compliance 40 Cal Coverall Kit with Standard Hood and Voltage Gloves (09)
Shop All National Public Seating Corporation Products

Specifications
Specifications
| Gender | Unisex |
| Material | Cotton, Nylon |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Product Type | Arc Flash Kit |
| Arc Flash Rating | 40 cal/cm² |
| Suspender | Adjustable |
| Size | Medium |
| Closure Type | FR Hook and Loop |
| Color | Navy |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.