Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 65 cal Arc Flash Long Coat/Legging Kit with Standard Hood/Voltage Gloves (08)
Shop All National Public Seating Corporation Products

Description
- Arc flash resistant caramel brown colored coat and leggings, for complete body protection and preventing heat and burns
- Arc hood unit with faceshield and hard hat, for head and face protection
- Hood bag
- Safety glasses
- Gear bag
- 14 in. Class 2 rubber insulating gloves, for hand protection against electric shock up to 17,000 VAC
- 12 in. leather glove protectors, for protecting the rubber gloves from damage
- Glove bag for glove storage
Specifications
Specifications
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Gender | Unisex |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Product Type | Arc Flash Kit |
| Material | DuPont™ Nomex™, Kevlar™ |
| Arc Flash Rating | 65 cal/cm² |
| Suspender | Adjustable |
| Ankle Style | Open |
| Closure Type | FR Hook and Loop |
| Color | Brown |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.