Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 65 cal Arc Flash Long Coat/Legging Kit with Standard Hood/Voltage Gloves (11)
Shop All National Public Seating Corporation Products

Description
- FR Long Coat & Leggings
- 14 in. Class 2 Rubber Voltage Insulating Gloves
- 12 in. Leather Glove Protectors
- Arc Flash Hood Unit with faceshield and hard hat
- Safety Glasses
- Faceshield unit bag
- Glove bag
- Gear bag
Specifications
Specifications
| Gender | Unisex |
| Product Type | Arc Flash Kit |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Material | DuPont™ Nomex™, Kevlar™ |
| Arc Flash Rating | 65 cal/cm² |
| Color | Brown |
| Size | Medium |
| Ankle Style | Open |
| Closure Type | FR Hook and Loop |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.