Learn More
National Safety Apparel™ ArcGuard™ Contractor 40 Cal Bib 9 oz. Khaki 2 Ply 88/12
Shop All National Public Seating Corporation Products

Description
- 40 cal/cm²
- 9 oz.
- Double Layer FR Material
- FR Fabric will not melt, drip, or ignite
- FR hook and loop leg closure
- Quick disconnect and easy adjustable shoulder straps for quick entry
- Quick disconnect buckles at each shoulder
- Inherently flame resistant for FR protection
- Available in a convenient kit
Specifications
Specifications
| Closure Type | Hook and Loop with Buckle |
| Color | Tan |
| Material | Cotton, Nylon |
| Seam Type | Stitched |
| Size | 3X-Large |
| Suspender | Adjustable |
| Ankle Style | Open |
| Arc Flash Rating | 40 cal/cm² |
| Waist Style | Standard |
| Resistance | Flame |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.