Learn More
National Safety Apparel™ ArcGuard™ Contractor 40 Cal Coat 9 oz.
Shop All National Public Seating Corporation Products

Description
- 9 oz. Double Layer FR Material
- FR Fabric will not melt, drip, or ignite
- FR hook and loop wrist closure
- Hook and loop front closure
- Inherently flame resistant for FR protection
- Available in a convient kit
Specifications
Specifications
| Closure Type | Hook and Loop |
| Color | Khaki |
| Disposable | Reusable |
| Gender | Unisex |
| Material | Cotton, Nylon |
| Neck Style | Collared |
| Size | 2X-Large |
| Resistance | Flame |
| Seam Type | Stitched |
| Arc Flash Rating | 40 cal/cm² |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.