Learn More
National Safety Apparel™ Enespro™ AGP 40 cal Arc Flash Jacket
Shop All National Public Seating Corporation Products

Description
- Single-layer 40 cal arc flash protection
- Up to 20% lighter, 48% thinner, and 56% more flexible than other premium arc flash suits
- Using GORE™ PYRAD™ comfort science to keep the wearer cool, dry, comfortable, and unrestricted while working
- FR cuffs improve fit with electrical gloves
- Covered zip front closure with large pull tab
- Ergonomic design with added stretch back panels for ease of movement and flexibility
- Lined collar for soft touch and moisture-wicking
- Enhanced visibility with 3M™ Scotchlite™ FR silver segmented reflective trim
Specifications
Specifications
| Size | 2X-Large |
| Gender | Unisex |
| Material | ePTFE, Polyamide, FR Viscose, Aramid, Carbon |
| Color | Navy |
| Closure Type | Zipper |
| Arc Flash Rating | 40 cal/cm² |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, OSHA 1910.269, ASTM F1506 |
| Product Type | Jacket |
| For Use With (Application) | Utilities, Electrical Contractors, Manufacturing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.