Learn More
National Safety Apparel™ ArcGuard™ Performance Arc Flash Kit, 40 Cal
Shop All National Public Seating Corporation Products

Description
- Single-layer 40 cal arc flash protection
- Up to 20% lighter, 48% thinner, and 56% more flexible than other premium arc flash suits
- Using GORE™ PYRAD™ comfort science to keep the wearer cool, dry, comfortable, and unrestricted while working
- Ergonomic design for ease of movement and flexibility
- 26 in. leg zippers for easy donning and doffing
- Enhanced visibility with 3M™ Scotchlite™ FR silver segmented reflective trim
- PureView™ face shield technology features a greater range of visibility
- Gloves are not included
- Compliant to NFPA 70E for Arc Flash
- Compliant to CSA Z462 for Arc Flash (Canada)
- Compliant with OSHA 1910.269
Specifications
Specifications
| Suspender | Adjustable |
| Gender | Unisex |
| Closure Type | Zipper, Snap |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, OSHA 1910.269 |
| Color | Navy |
| Material | ePTFE (35%), Polyamide (25%), FR Viscose (20%), Aramid (19%), Carbon (1%) |
| Seam Type | Stitched |
| Size | 2X-Large |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.