Learn More
National Safety Apparel™ ArcGuard™ Revolite Coat 40 Cal 49 in. Inseam Long
Shop All National Public Seating Corporation Products

Description
- Arc Rating: 40 cal/cm²
- CAT 4
- Fabric/Material: 11.2 oz. RevoLite™
- 50% lighter than our standard 40 cal/cm² arc flash kits
- FR hook & loop front closure with drawstring waist
- Stand up collar for extra coverage, that can be turned down
- Nomex™ knit cuffs for a comfortable, secure fit
- Garments embroidered with arc rating
- FR fabric will not melt, drip, or ignite
- Available in a convenient kit
- Made in the USA
Specifications
Specifications
| Closure Type | FR Hook and Loop |
| Color | Olive Green |
| Disposable | Reusable |
| Gender | Unisex |
| Material | RevoLite™ |
| Size | Large |
| Seam Type | Stitched |
| Arc Flash Rating | 40 cal/cm² |
| Certifications/Compliance | CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.