Learn More
Marketlab, Inc. Archiving Push Caps for 13 mm Tubes
Description
- Fit 13 mm tubes
Specifications
Specifications
| Product Type | Plug Cap |
| Autoclavable | Not Autoclavable |
| Material | Polyethylene |
| Color | Clear |
| Sterility | Non-sterile |
| Disposable | Single-use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.