Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chromel Resistance Wire
SCI_ED

Catalog No. S49083LA
Encompass
Encompass_Preferred
Change view
Click to view available options
Gauge:
18
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge
S49083LA 18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S49083LA Supplier Arcor Electronic Company Supplier No. D18 /LA
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Resistance wire made of Chromium alloy.

  • Chromel A constitutes of 20% Chromium, 78.4% Nickel, 1% Silicone, 0.05% Iron
  • Maximum working temperature: 2150°F

Order Info

Gauge 18; 0.40630 ohms/ ft.; 200 ft./16 oz. spool.

Specifications

Temperature (Metric) 1177°C
Weight (Metric) 453 g
Gauge 18
Material 20% Chromium, 78.4% Nickel, 1% Silicone, 0.05% Iron
Temperature (English) 2150°F
Weight (English) 16 oz.
For Use With (Application) Ideal for applications such as in kilns as support wire or in hair dryer heating elements
Product Type Nickel Chromium Wire
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.