Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Arctic Express™ Transport Systems
GSA_VA

Catalog No. 11675902
Click to view available options
Capacity (Metric):
1.5 L
4.3 L
10 L
Vial Capacity:
48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL
480 x 1.2mL; 384 x 2mL; 288 x 4mL
9 x 1.2 or 2mL; 6 x 4mL; 3 x 5mL
966 x 1.2mL; 966 x 2mL; 483 x 4mL; 322 x 5mL

Ensure optimal safety and security using these transport systems — ideal for shipping infectious materials or biological samples at cryogenic temperature.

Ensure optimal safety and security using Thermo Scientific™ Arctic Express™ Transport Systems — ideal for shipping infectious materials or biological samples at cryogenic temperature. These shippers feature a range of capabilities that ensure the highest safety and security of valuable samples as they are transported via air or ground.

Features:
  • System is approved for worldwide shipment by UN and IATA.
  • Innovative material absorbs liquid nitrogen to prevent spillage during shipment.
  • Eight-, 13- and 21-day liquid nitrogen holding times allow specimens to be safely shipped while preserving sample integrity.
  • Canister safely holds biological materials in shipper.
  • Lockable lid with internal security compartment provides protection and sample isolation.
  • Cryovials wrapped in a fiber absorbent material to absorb sample if spillage occurs.
  • System features lightweight aluminum design and convenient pail-style handle, and is easily transported via most common carriers

Note:

Static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.

Ordering Information:

Shipments of bone marrow, heart valves, or other large samples require specific package size to determine capacity.

Includes:

Cryogenic shippers come with reusable shipping case; one canister with Arctic Express 5 and 10 models

Compatible with:

  • Cart, Wheeled (BioCane 20, 34, 47: AY509X9) (BioCane 73: AY509X1)
  • Thermo Scientific™ Cryosleeve™, 100/case (AY509X21)
  • Thermo Scientific™ Cryocane™, 1.2mL (4000211)
  • Rack, Square, for BioCane 47, includes five boxes with 40 dividers (195555)
  • Vials, Cryogenic, 1.2mL, case of 500 (AY509X13)
  • Vials, Cryogenic, 2.0mL, case of 500 (AY509X12)
  • Vials, 1mL, case of 500 (AY509X32)
  • Vials, 1.5mL, case of 500 (AY509X33)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Manual Fill LN2 Dewar
Capacity (Metric) 10 L
Certifications/Compliance Approved for worldwide shipment by UN and IATA
Includes Internal Security Compartment
Static Evaporation Rate 0.7L/d
Static Holding Time 14 Days
Vial Capacity 480 x 1.2mL; 384 x 2mL; 288 x 4mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.