Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ E-Vac Aspiration System

Self-contained aspiration system-vacuum pump built into the base!

Supplier:  Cole-Parmer™ 0439710

 View more versions of this product

Catalog No. 10-987-031

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Includes: E-Vac 310 system includes 4L polypropylene bottle, lid with quick-release couplings, level detection sensor cable and HandEvac hand operator
This item is not returnable. View return policy

Description

Description

  • Keep clean-all components are autoclavable except the vacuum base
  • Protect your vacuum pump-included filter prevents liquid aspiration into the pump
  • Minimize down-time when collection bottle is full-additional bottles available
  • Be safe-plastic bottles won't shatter if dropped
  • Choose from model with a hose barb couplings cap or models with quick-release couplings cap and a collection bottle level sensor

The E-Vac aspiration system is designed to collect critical or dangerous liquids. Waste is collected in the bottle through vacuum, and pressure-sensitive button controls the right amount of vacuum for your application. All parts, except the stainless steel base containing the pump, are fully autoclavable. Two hydrophobic filters help prevent liquids from getting into the pump and pump housing in the event of an overflow.

The HandE-Vac hand operator, included with both systems options, is designed to fit the E-Vac systems or any vacuum device currently available on the market. Set vacuum by manual adjustment of the aperture control button. Ergonomic design allows for fatigue-free aspiration. The hand operator can also be used with Pasteur pipettes or multi-well plates and dishes, additional adapters required and sold separately.

Full bottles can be swapped out and autoclaved with minimum of effort and new bottles replaced within seconds. All parts, except the stainless steel base containing the pump, are fully autoclavable.

Certifications

CE approved, RoHS/WEEE compliant

Specifications

Specifications

-250 to -650 mbar
4 L polypropylene bottle, lid with quick-release couplings, level detection sensor cable and HandE-Vac hand operator
100/240 VAC 50/60 Hz
Glass
50 dB ± 5 dB at 1 m
8 L/min.
Oilless Diaphragm Pump
Quick-release Couplings
Analog dial
CE approved, RoHS/WEEE compliant
E-Vac 310 Aspirating System- E-Vac base with 4L Polypropylene bottle and lid with quick release tubing connector and level detection sensor, 700mm tubing (EV331), 1800 mm tubing (EV332), Filter (EV015), HandEvac hand operator with single channel adapter (EV514)
EV310
Universal
50/60 Hz
100/240 VAC
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.