Learn More
Cole-Parmer™ Essentials M-Vac Stainless Steel Safety Stand for 4 L Polypropylene Bottle
Shop All Oakton ProductsDescription
- Ideal for use with critical or dangerous liquid
- Autoclavable at 121°C for 20 minutes
- Withstands 700 mm Hg
Specifications
Specifications
| Description | M-Vac Stainless Steel Stand (4-L bottle sold separately) 1/EA |
| For Use With | 4 L bottles with lids for tubing, connected to in-house vacuum |
| Material | Stainless Steel |
| Type | M-Vac Stainless Steel Stand |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.