Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Argos Technologies™ Litesafe Centrifuge Tubes, 50/pk.

Catalog No. 03395119
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-395-119 15 mL
03-395-120 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-395-119 Supplier Cole-Parmer™ Supplier No. MFLX0634430

missing translation for 'validMainframeMsg'

Protect photosensitive samples

Unlike amber tinted tubes, these products are completely opaque, therefore protecting even the most light sensitive compounds. Ideal for use with fluorescent probes or ethidium bromide.

  • Disposable polypropylene tubes with recessed HDPE lid to prevent leaking
  • Frosted writing surface allows for permanent identification and labeling
  • Tubes are sterile and RNase, DNase and pyrogen free
  • Can be stored in freezers to -80°C

Specifications

Certifications/Compliance RNase, DNase-free
Color Black
Capacity (Metric) 15 mL
Disposable Single-use
Material Polypropylene
Includes 50 tubes
No. per Pack 50
Quantity 50/Pk.
Sterility Sterile
Autoclavable Autoclavable
Length (Metric) 12 cm
Closure Size 1.5 cm
Capacity (English) 0.5 oz.
Closure Included Yes
Writing Area Yes
Graduated No
Product Type Centrifuge Tube
Max. RCF 8400 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.