Learn More
Description
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Calibrated | Yes |
| Calibration | To Deliver |
| Material | Polystyrene |
| Sterility | Sterile |
| For Use With (Application) | Fume hoods and cramped spaces |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Length (English) | 9 in. |
| Quantity | 200 |
| Show More |
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.