Learn More
Cole-Parmer™ Essentials Sterile Serological Pipettes, Polystyrene (PS), Individually Wrapped
Shop All Oakton ProductsDescription
- Each pipette has color-coded 'to deliver' (TD) rings for easy identification
- Bi-directional graduations on the pipettes provide added applicability
- Graduations show volume removed or remaining, on all pipettes larger than 1ml
- Gamma sterilized
- Designed for quick and accurate fluid dispensing
Specifications
Specifications
| Accuracy | ±2.00% |
| Aspirator Plug | Yes |
| Autoclavable | Not Autoclavable |
| Calibrated | Yes |
| Calibration | To Deliver |
| Material | Polystyrene |
| Sterility | Sterile |
| For Use With (Application) | Tissue culture |
| Graduated | Yes |
| Graduations | 0.01 mL |
| Show More |
warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.