Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Essentials Sterile Serological Pipettes, Polystyrene (PS), Individually Wrapped

Catalog No. 03395197 Shop All Oakton Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
Color:
Blue
Green
Orange
Purple
Red
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Color
03-395-197 25 mL 0.2 mL Green
03-395-192 1 mL 0.01 mL Yellow
03-395-193 1 mL 0.1 mL Red
03-395-194 2 mL 0.01 mL White
03-395-195 5 mL 0.1 mL Blue
03-395-196 10 mL 0.1 mL Orange
03-395-198 50 mL 0.5 mL Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 03-395-197 Supplier Cole-Parmer™ Essentials Supplier No. 1300219
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Achieve quick and accurate fluid dispensing for all applications

  • Each pipette has color-coded 'to deliver' (TD) rings for easy identification
  • Bi-directional graduations on the pipettes provide added applicability
  • Graduations show volume removed or remaining, on all pipettes larger than 1ml
  • Gamma sterilized
  • Designed for quick and accurate fluid dispensing
These serological pipettes are made from transparent bio-compatible polystyrene (PS). Unique filter plug eliminates lint fibres and ensures the plug stays in place to prevent overfilling. Each lot is tested for endotoxins and cytotoxicity, and guaranteed non-haemolytic-ideal for tissue culture applications. The highly legible permanent graduations prevent ambiguity and guarantee precise dispensing to ±2%. Generous negative graduations provide additional pipetting volume. The individually wrapped pipettes are supplied in a fiber-free paper/plastic combination that is easy to open. The dispenser box allows you to remove pipettes without opening the top. Universal stacking design requires less laboratory space and each box is color-coded for quick recognition.

Specifications

Accuracy ±2.00%
Aspirator Plug Yes
Autoclavable Not Autoclavable
Calibrated Yes
Calibration To Deliver
Material Polystyrene
Sterility Sterile
For Use With (Application) Tissue culture
Graduated Yes
Graduations 0.2 mL
Quantity 150
Packaging Type Individually Wrapped
Color Green
Volume (Metric) 25 mL
Length (Metric) 43.18 cm
Type Serological Pipet
Disposable Reusable
Show More Show Less

warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.