Learn More
Sartorius arium™ comfort I ASTM 1, 3 Combined Water purification Systems with UV Lamp

Shop All Sartorius Products


Description
- Unique cartridge kit for production of highest quality ultrapure water
- Innovative iJust technology optimizes product water quality
- Touch display with intuitive menu navigation
- Compact design with SD card slot
- Reproducible and reliable results
- Arium software controls valve on concentrate outlet corresponding to measurement data for CaCO3 and CO2
- Available as bench-top system for every laboratory workstation
- Wall-mounted with integrated wall bracket
Benefits
- Optimized, economic water consumption
- Premium product-water quality at all times
- Guaranteed longer life of downstream ultrapure water systems
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Bacterial Content | <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge ) |
| Feedwater Connector | 3/8 in. |
| Feed Water Monitoring | No |
| Feedwater Source | Tap |
| Flow Rate | 16 L/hr. |
| Product Water Type | Type 1 and 3 |
| Remote Dispenser | No |
| Resistivity | 18.2 Mohm.cm |
| TOC Monitor with UV Intensity Monitoring | <2 ppb |
| Total Organic Carbon | ≤2 ppb |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.