Learn More
Description
- Simple bag exchange in less than 5 min.
- No use of cleaning agents needed
- Optimized purity, due to closed system, avoiding permanent biofilm
- Intuitive menu navigation with high quality glass touch-display, developed through customer survey
- Small footprint 28 cm (11 in.) width
- Volume dispense from 50 mL
- For general and analytical applications at a daily need < 10 L
- Feed water treated by special designed pre-treatment cartridge, which consists of combination of activated carbon and reverse osmosis module
Bundle also includes:
- 14559045 Sartorius arium™ mini Ultrapure Water System Accessory, Scientific Pack
- 14557601 Sartorius SARTOPORE
- 14559047 Sartorius arium™ mini ultrapure water system accessory, 5 L Storage Bag
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Bacterial Content | <0.1 CFU/mL |
| Feedwater Connector | 3/4 in. |
| Feed Water Monitoring | No |
| Feedwater Source | Distilled, DI, RO, EDI |
| Flow Rate | 2 L/min. |
| Product Water Type | Type 1 |
| Remote Dispenser | No |
| Resistivity | 18.2 Mohm.cm at 25°C |
| TOC Monitor with UV Intensity Monitoring | No |
| Total Organic Carbon | <5 ppb |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

