Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius arium™ mini 5 Liter Bag

Catalog No. 14559047 Shop All Sartorius Products
Change view
Click to view available options
For Use With (Equipment):
Arium Mini and Arium Mini-plus Ultrapure Water Systems
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-559-047 Arium Mini and Arium Mini-plus Ultrapure Water Systems
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-559-047 Supplier Sartorius Supplier No. H2OCBS5S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with arium mini and arium mini plus Ultrapure Water Systems

  • Easy and fast replacement of the arium bag
  • Simple bag exchange in less than 5 min.
  • No use of cleaning agents needed, more user-safe 
  • Optimizes storage of pure water, due to closed system
  • Material avoids permanent biofilm
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Description Sartorius arium™ mini Ultrapure Water System Accessory, Storage Bag
For Use With (Equipment) Arium Mini and Arium Mini-plus Ultrapure Water Systems
Type Bag, 5 L
Material S71, 6-Layer high gas barrier film
Width (English) 12.9 in.
Width (Metric) 33 cm
Height (English) 15.7 in.
Height (Metric) 40 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.