Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius arium™ mini plus Pretreatment Cartridge

Catalog No. 14559044 Shop All Sartorius Products
Change view
Click to view available options
Height (English):
10.2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
14-559-044 10.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-559-044 Supplier Sartorius Supplier No. H2OCPR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with arium mini plus Ultrapure Water System

  • Protection for treatment of feed water
  • Fast and effective adsorption of impurities through high-grade activated
  • Efficient catalyst for removing oxidation agents such as chlorine
  • Efficient reverse osmosis membranes, optimized water consumption
  • Low-energy membranes for ecological and economical operation
TRUSTED_SUSTAINABILITY

Specifications

Description Sartorius arium™ mini plus Ultrapure Water System Accessory, Pre-treatment Cartridge
Capacity 7.7 lb.
Feedwater Source Tap
Material Polypropylene
Purification Method Activated Carbon
Resin Type Activated Carbon
Filter Type Catalytic activated carbon, Spherical
For Use With (Equipment) arium mini plus Ultrapure Water System
Type Pretreatment Cartridge
Width (English) 7 in.
Width (Metric) 18 cm
Height (English) 10.2 in.
Height (Metric) 26 cm
Depth (English) 4.3 in.
Depth (Metric) 11 cm
Weight (English) 7.7 lb.
Weight (Metric) 3.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.