Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius arium™ RO Module (advance RO and comfort I systems)
GREENER_CHOICE

Catalog No. 15555524 Shop All Sartorius Products
Change view
Click to view available options
Height (Metric):
30.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
15-555-524 30.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-555-524 Supplier Sartorius Supplier No. 613CPM4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The RO modules consist of two self-contained membrane housings engineered for easy installation and reliable service. Each module contains a low energy TFC membrane. The polypropylene housing contains feed, permeate and concentrate water connections with internal flow control for membrane rinsing.

The RO modules are designed to produce up to 380 liters per day of RO permeate water. The low-energy TFC membranes require less energy (pressure) to produce a higher quantity of water/hour than comparable membranes of the same size. This reduces running cost by consuming less electric power.

The RO modules typically produce greater than 50% permeate recovery, which conserves water while still providing 99% or greater salt rejection. Each time the systems shuts down with a full tank, the RO membranes are backflushed with permeate water. Back-flushing with RO permeate water removes particles and potential scale forming salts from the membrane surface, promoting longer service life and reducing system maintenance.

This back-flushing operation allows the RO membranes to be stored in RO permeate water instead of feed or mains water between service operations, which extends the service life of the membrane. At startup, the system will produce higher quality permeate water as compared to conventional systems that store membranes in feed water.

TRUSTED_SUSTAINABILITY

Specifications

Type Reverse Osmosis Modules
For Use With (Application) Water Purification
Material Polypropylene Housing, Polyamide Membrane
Height (Metric) 30.8 cm
Diameter (Metric) 7.8 cm
Weight (Metric) 0.468 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.