Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Array Installation Kit for 3730 Genetic Analyzer

Catalog No. 4339249
Encompass_Preferred
Change view
Click to view available options
Capillary Length:
36 cm
50 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capillary Length
43-392-49 36 cm
43-392-50 50 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 43-392-49 Supplier LIFE TECHNOLOGIES Supplier No. 4339249
Add to Cart
Add to Cart
Request a Quote

Array Install Kit with choice of 48 x 50cm or 48 x 36cm Capillary Length

Kit choices

  • 48 x 50cm Cap
  • 48 x 36cm Cap

Order Info

1 Kit

TRUSTED_SUSTAINABILITY

Specifications

Capillary Length 36 cm
Description Array Installation Kit, 48 x 50cm Capillary Length, For 3730 Genetic Analyzer
For Use With (Equipment) 3730 Genetic Analyzers
Product Type Array Installation Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.