Learn More
Description
- Durable material withstands wear and tear
- Water-resistant backing helps to repel water and stains
- Heavy-duty webbing straps on top and side of duffel for extra reinforcement
- Removable and adjustable padded shoulder strap for easy transportation
- Heavy-duty zippers to secure gear inside the duffel
- Two end accessory pockets for cell phones, headphones, pens, keys, and other small parts
Specifications
Specifications
| Color | Realtree Xtra™ |
| Material | 600D Polyester |
| Dimensions (L x W x H) | 28.5 x 13 x 13 in. (73 x 33 x 33 cm) |
| For Use With (Application) | Fire and Rescue, EMTs, Construction, General Purpose |
| Quantity | 1 Ea. |
| Size | Medium |
| Volume (Metric) | 79 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.