Learn More
Description
- Water-resistant tarpaulin with 1000D poly mesh
- Shoulder straps carry as duffel or backpack
- Four compression straps and two haul handles
- Open design for maximum storage capacity
- ID and document pockets on top of bag
Specifications
Specifications
| Color | Black |
| Material | 1000D Poly Mesh Tarpaulin |
| Dimensions (L x W x H) | 27 x 13.5 x 12 in. (69 x 34 x 30 cm) |
| For Use With (Application) | General Purpose |
| Quantity | 1 Ea. |
| Size | Medium |
| Volume (Metric) | 72 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.