Learn More
Description
- Heavy-duty polyester webbing
- H-shaped back design
- Foam padded shoulder straps
Specifications
Specifications
| Color | Red |
| Size | Large |
| For Use With (Application) | Firefighters, EMTs, Biochem, Hazmat |
| Length (English) Body | 42 in. |
| Length (Metric) Body | 106 cm |
| Material | 600D Nylon |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.