Learn More
Description
- 1680D ballistic polyester
- YKK zippers
- Haul handles located on the bag for easy carry
- Molded wheels for safe and easy transport
- Molded retractable pull handle
- Rugged construction with extra bartacks and nylon stitching
Specifications
Specifications
| Color | Black |
| Material | 1680D Ballistic Polyester |
| Dimensions (L x W x H) | 14 x 9 x 22.5 in. (36 x 23 x 57 cm) |
| For Use With (Application) | Contractors, Trades, Public Safety, Construction, Electricians, General Purpose |
| Quantity | 1 Ea. |
| Volume (Metric) | 46 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.