Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Arsenal™ 5945T XL Swiveling Carabiner Canvas Hoist Bucket with Top

Catalog No. 19819910 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-819-910 Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-819-910 Supplier Ergodyne™ Supplier No. 14845
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Arsenal™ 5945T XL Swiveling Carabiner Canvas Hoist Bucket with Top is constructed of a canvas main material and a synthetic leather bottom.

  • 24 oz. canvas main material
  • Synthetic leather reinforced base
  • Molded plastic top ring to maintain wide opening for viewing and accessing contents
  • High tensile strength web handle with leather reinforcement
  • Heavy-gauge nylon stitching
  • Interior pocket
  • Nickel-plated storm drain
  • Double action swiveling carabiner with captive eye
  • Certified to a 5:1 safety factor

Specifications

Color Gray
Material Canvas
Load Bearing Capacity (English) 150 lb.
Diameter (Metric) 41 cm
Height (Metric) 51 cm
Height (English) 20 in.
Size X-Large
Diameter (English) 16 in.
Load Bearing Capacity (Metric) 68 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.