Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Arsenal™ 5960T Canvas Hoist Bucket with D-Rings and Top

Catalog No. 19819911 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Material:
Canvas
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-819-911 Canvas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-819-911 Supplier Ergodyne™ Supplier No. 14860
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Arsenal™ 5960T Canvas Hoist Bucket with D-Rings and Top is constructed of a canvas main material and a synthetic leather bottom.

  • 24 oz. canvas main material
  • Synthetic leather reinforced base
  • Molded plastic top ring to maintain wide opening for viewing and accessing contents
  • High tensile strength web handle with leather reinforcement
  • Zinc plated alloy steel d-ring on handle for hoisting
  • Zinc plated alloy steel d-rings built into handle ends for anchoring lanyards
  • Heavy-gauge nylon stitching
  • Interior pocket
  • Nickel-plated storm drain
  • Certified to a 5:1 safety factor

Specifications

Color Gray
Material Canvas
Load Bearing Capacity (Metric) 68 kg
Size Large
Diameter (Metric) 32 cm
Diameter (English) 12.5 in.
Height (Metric) 43 cm
Load Bearing Capacity (English) 150 lb.
Height (English) 17 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.