Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Arsenal™ 5970T Swiveling Hook Nylon Hoist Bucket with Top

Catalog No. 19819912 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Color: Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-819-912 Color: Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-819-912 Supplier Ergodyne™ Supplier No. 14870
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Arsenal™ 5970T Swiveling Hook Nylon Hoist Bucket with Top features a webbing handle for strength and durability.

  • 840D nylon main material
  • Molded plastic top ring to maintain wide opening for viewing and accessing contents
  • High tensile strength web handle with leather reinforcement
  • Nickel-plated swivel clip hook
  • Heavy-gauge nylon stitching
  • Interior pocket
  • Nickel-plated storm drain
  • Certified to a 5:1 safety factor

Specifications

Color Black
Material 840D Nylon
Size Medium
Load Bearing Capacity (Metric) 45 kg
Load Bearing Capacity (English) 100 lb.
Diameter (Metric) 32 cm
Diameter (English) 12.5 in.
Height (Metric) 38 cm
Height (English) 15 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.