Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Arsenal™ Topped Bolt Bag

Catalog No. 19819896 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Height (English):
9 in.
13 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19-819-896 9 in.
19-819-895 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-819-896 Supplier Ergodyne™ Supplier No. 14428

missing translation for 'validMainframeMsg'

Wide body and one-handed cinch-up top for keeping gear safe and secure.

Specifications

Color White
Material Canvas
Dimensions (L x W) 10 x 5 in. (25 x 13 cm)
Height (English) 9 in.
Height (Metric) 23 cm
Product Type Bolt bag
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.