Learn More
Thermo Scientific™ ART™ Barrier Pipette Tips on Hinged Racks PROMO
Description
- Stackable hinged racks save space in your lab
- Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin-free
- Recommended for liquid handling, molecular biology, PCR, biotechnology
Specifications
Specifications
| Volume (Metric) | 20 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Length (English) | 2 in. |
| Length (Metric) | 5.07 cm |
| Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin-free |
| Format | Hinged Rack |
| Tip Style | Low Retention |
| For Use With (Equipment) | Universal Fit |
| Product Line | ART |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.