Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ART™ Barrier Reload System
GREENER_CHOICE

Catalog No. 13811115
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
200 μL
300 μL
Tip Style:
Low Retention
Standard
Fit for Purpose:
Sterile and PCR Ready
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tip Style Fit for Purpose
13-811-115 20 μL Low Retention Sterile and PCR Ready
13-811-100 10 μL Standard Sterile and PCR Ready
13-811-101 10 μL Low Retention Sterile and PCR Ready
13-811-114 20 μL Standard Sterile and PCR Ready
13-811-124 200 μL Standard Sterile and PCR Ready
13-811-125 200 μL Low Retention Sterile and PCR Ready
13-811-141 300 μL Standard Sterile and PCR Ready
13-811-143 300 μL Low Retention Sterile and PCR Ready
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-811-115 Supplier Thermo Scientific™ Supplier No. 2149P05RT
Add to Cart
Add to Cart

Perform applications accurately and consistently without compromising protection with this barrier reload system.

Perform applications accurately and consistently — without compromising protection — with the Thermo Scientific™ ART™ Barrier Reload System, which provides an environmentally responsible solution without compromising sterility. With offset wells that allow the tips to stack, this advanced system reduces waste, and saves benchtop and storage space. The ART portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in your laboratory.

  • ART barrier tips provide 100% security against aerosols and liquid contamination
  • Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
  • Blister sleeve guide rails align tip inserts for smooth transfer into the rack
  • Outer sleeve protects tips from exterior contamination while refilling inserts
  • Tip packaging option reduces plastic waste
  • Rigid insert design provides reliable tip loading
  • Lot number and description are printed on every insert
TRUSTED_SUSTAINABILITY

Specifications

Description ART Barrier, Filtered, Sterile, Rack
Volume (Metric) 20 μL
Filtered Filtered
Sterility Sterile
Color Natural
Model ART Barrier
Length (English) 2 in.
Length (Metric) 5.07cm
Clean Claims DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Format Rack
Tip Style Low Retention
For Use With (Equipment) Universal Fit
Product Line ART
Fit for Purpose Sterile and PCR Ready
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.