Learn More
Thermo Scientific™ ART™ Non-Filtered Gel 200 Universal-Fit Pipette Tips

Description
For loading specific types of gels
Loading acrylamide or even agarose gels with standard pipet tips is an often time-consuming and frustrating process. These gel-loading tips were designed specifically for this application, for optimal results every time. Length: 83mm; Grad: 5μL.
Round Gel 200 (3621):
- For loading gels 0.6mm thick and thicker
- For agarose, 2-D, SDS-PAGE and protein electrophoresis
- For loading gels up to 0.4mm thick
- For polyacrylamide and DNA sequencing gels
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Thickness | 0.4mm |
| For Use With (Application) | For loading specific types of gels |
| Format | Rack |
| Tip Style | Gel Loading, Flat |
| For Use With (Equipment) | Universal Fit |
| Graduated | Yes |
| Product Line | ART |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.