Learn More
Thermo Scientific™ ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack

Description
Thermo Scientific™ ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack are specifically designed for eliminating sample retention within the pipette tip.
- Universal Tip, fits most brands of pipettes
- ART™ non-filtered tips deliver the same proven quality, performance and reliability as ART™ barrier
- Non-filtered tip
- ART™ tips are certified to be free of DNA, RNase, DNase, ATP, Endotoxins, and Pyr
- Lift-off lid racks provide access to all tips, great for multichannel
- Proprietary low retention technology maximizes sample delivery
Specifications
Specifications
| Description | ART 20, Low Retention, Non-filtered, Sterile, Racked, Lift-off Lid |
| Volume (Metric) | 20 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | ART 20, Low Retention |
| Length (English) | 1.8 in |
| Length (Metric) | 4.57 cm |
| Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.