Learn More
Thermo Scientific™ ART™ Non-Filtered Pipette Tips in Bulk Packaging.

Description
ART™ non-filtered tips deliver the same proven quality, performance and reliability, of ART™ barrier tips, for non-critical applications where contamination is not a concern. Low retention technology maximizes sample delivery. ART™ tips are Universal Fit for use with most pipette brands.
- Universal Tip, fits most brands of pipettes
- ART™ non-filtered tips deliver the same proven quality, performance and reliability as ART™ barrier
- Non-filtered tip
- ART™ tips are certified to be free of DNA, RNase, DNase, ATP, Endotoxins, and Pyrogens
Specifications
Specifications
| Description | ART 20, Non-filtered, Non-sterile, Bulk |
| Volume (Metric) | 20 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | ART 20 |
| Length (English) | 1.8 in |
| Length (Metric) | 4.57 cm |
| Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor, Endotoxin, and Pyrogen Free |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.