Learn More
Thermo Scientific™ ART™ Non-filtered Pipette Tips in Lift-off Lid Rack

Description
ART™ non-filtered tips deliver the same proven quality, performance and reliability, you have come to expect from ART™ barrier tips, but are designed for non-critical applications where contamination is not a concern. ART™ tips are a Universal Fit with friction-fit design and fit most pipette brands.
ART™ non-filtered tips deliver the same proven quality, performance and reliability you have come to expect from ART™ barrier tips
- Non-filtered tips
- ART™ tips are certified to be free of DNA, RNase, DNase, ATP, Endotoxins, and Pyrogens
- Lift-off lid racks provide access to all tips, great for multichannel pipetting
Specifications
Specifications
| Description | ART 200, Non-filtered, Sterile, Racked, Lift-off Lid |
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | ART 200 |
| Length (English) | 2 in |
| Length (Metric) | 5.07 cm |
| Clean Claims | DNase, RNase, DNA, ATP, Bioburden, PCR Inhibitor, Endotoxin, and Pyrogen Free |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.