Learn More
Thermo Scientific™ ART™ Non-filtered, Standard Pipette Tips on Hinged Rack PROMO
Description
- Complete selection of non-filtered and specialty tips deliver proven ART™ quality, performance and reliability, backed by the highest Thermo Scientific™ standards and worldwide support
- Racks offer quick and easy access to pipette tips, saving valuable time
- Front latch closes and locks, ensuring safe and secure storage throughout
- Maximize your productivity and easily transition from hinged to lift-off in just three easy steps
- Simply unhinge, turn and realign the cover, and now you have a traditional lift-off when you need it
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Natural |
| Length (English) | 2 in. |
| Length (Metric) | 5.07 cm |
| Clean Claims | DNase, RNase, DNA, ATP and Endotoxin-free |
| Format | Hinged Rack |
| Tip Style | Standard |
| For Use With (Equipment) | Universal Fit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.