Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Art/Planning Tables
SCI_ED

Catalog No. S42336 Shop All Diversified Spaces Products
Change view
Click to view available options
Style:
Book Compartment
Plain
Tote Tray
Top Style:
Almond Plastic Laminate
Maple laminate
Natural Birch Plastic Laminate
Dimensions (D x W x H):
106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.)
106.6 x 152.4 x 76.2 cm (42 x 60 x 30 in.)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style Top Style Dimensions (D x W x H)
S42336 Tote Tray Maple laminate 106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.)
S42335 Tote Tray Maple laminate 106.6 x 152.4 x 76.2 cm (42 x 60 x 30 in.)
S42337 Tote Tray Almond Plastic Laminate 106.6 x 152.4 x 76.2 cm (42 x 60 x 30 in.)
S42338 Book Compartment Maple laminate 106.6 x 152.4 x 76.2 cm (42 x 60 x 30 in.)
S42340 Book Compartment Almond Plastic Laminate 106.6 x 152.4 x 76.2 cm (42 x 60 x 30 in.)
S42341 Book Compartment Almond Plastic Laminate 106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.)
S42342 Book Compartment Natural Birch Plastic Laminate 106.6 x 152.4 x 76.2 cm (42 x 60 x 30 in.)
S42347 Plain Almond Plastic Laminate 106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S42336 Supplier Diversified Spaces™ Supplier No. PT60M26M
Add to Cart
Add to Cart

Designed for use in any environment from art and general planning to sewing and model construction.

  • Base constructed of two tapered solid maple pedestal style panel legs and two solid maple truss bars
  • Unique attachment of top prevents table from racking or rocking
  • Coated with an earth-friendly UV finish
  • Choose from plain, book compartment or tote tray units
  • Book compartment measures: 12.06D x 34.5W x 2.25 in.H
  • Tote measures: 19D x 13.5W x 3.5 in.H
  • Standard height (30 in.H) or elementary height (26 in.H)
  • 1.75 in. solid maple top or 1.25 in. plastic laminate with 3 mm PVC edging in either birch or almond color
  • Overall size: 42D x 60 in.W

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

Specifications

Product Type Planning Table
Color Maple
No. of Drawers 1
Dimensions (D x W x H) 106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.)
With Casters No
Finish Earth-friendly UV
Width (English) 60 in.
Height (Metric) 66.04 cm
Top Style Maple laminate
Depth (English) 42 in.
Style Tote Tray
Width (Metric) 152.4 cm
Depth (Metric) 106.6 cm
Height (English) 26 in.
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.