Learn More
Description
- Base constructed of two tapered solid maple pedestal style panel legs and two solid maple truss bars
- Unique attachment of top prevents table from racking or rocking
- Coated with an earth-friendly UV finish
- Choose from plain, book compartment or tote tray units
- Book compartment measures: 12.06D x 34.5W x 2.25 in.H
- Tote measures: 19D x 13.5W x 3.5 in.H
- Standard height (30 in.H) or elementary height (26 in.H)
- 1.75 in. solid maple top or 1.25 in. plastic laminate with 3 mm PVC edging in either birch or almond color
- Overall size: 42D x 60 in.W
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Planning Table |
| Color | Almond |
| Dimensions (D x W x H) | 106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.) |
| No. of Drawers | None |
| With Casters | No |
| Finish | Earth-friendly UV |
| Depth (Metric) | 106.6 cm |
| Height (English) | 26 in. |
| Width (Metric) | 152.4 cm |
| Width (English) | 60 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
