Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tip Reload™ System
GREENER_CHOICE

Catalog No. 21402569
Change view
Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Sterility:
Non-sterile
Sterile
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility
21-402-569 200 μL Non-sterile
21-402-558 20 μL Non-sterile
21-402-579 300 μL Non-sterile
21-402-600 1200 μL Non-sterile
21-402-589 1000 μL Non-sterile
21-402-556 20 μL Sterile
21-402-577 300 μL Sterile
21-402-598 1200 μL Sterile
21-402-567 200 μL Sterile
21-402-587 1000 μL Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 21-402-569 Supplier Thermo Scientific™ Supplier No. 3752RI
Add to Cart
Add to Cart

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

The SoftFit-L Reload System is a complete product offering of pipet tips compatible with LTS™ pipetters made by Rainin Instrument, LLC. Designed in response to customer demands, this unique system provides preloaded pipet tips in color-coded inserts by volume size with the option of an easy-to-use 'push down' reload pack. Choose sterile or nonsterile tips, in five volume sizes, with or without our proprietary low-retention technology.

  • Reload towers are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space
  • Compatible with SoftFit-L empty racks
  • Color-coded inserts allows quick identification of tip volume
TRUSTED_SUSTAINABILITY

Specifications

Description 200L, Non-Filtered, Non-sterile, Refill
Volume (Metric) 200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Natural
Model 200L
Length (English) 1.97 in.
Length (Metric) 5.00cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Refill
Tip Style Universal
Color Code Green
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.