Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SoftFit-L™ Non-Filtered Pipette Tips in Racks with Lift-off Lid
GREENER_CHOICE

Catalog No. 2123601
Change view
Click to view available options
Volume (Metric):
20 μL
200 μL
1000 μL
Sterility:
Non-sterile
Sterile
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility
21-236-01 20 μL Sterile
21-236-03 200 μL Sterile
21-236-04 200 μL Non-sterile
21-236-05 1000 μL Sterile
21-236-06 1000 μL Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 21-236-01 Supplier Thermo Scientific™ Supplier No. 3721
Add to Cart
Edge
Add to Cart

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

SoftFit-L tips have thinner walls than conventional tips so they conform more easily to the pipetter barrel, which ensures a better seal and allows the tip to eject with less force.

  • Non-Filtered tips are available in sterile and non-sterile
  • Available racked or in hinged racks
Hinged Racks
  • Covers can be used as hinged or lift-off style
  • Easy, one-hand operation of locking clasp
  • Pipet tip inserts clip securely into racks but are easy to remove
  • Empty rack part numbers allow for easy conversion to Reload System
  • All components are completely recyclable and contain recycling symbols
  • Economical and environmental design reduces waste and saves bench space
TRUSTED_SUSTAINABILITY

Specifications

Description 20L, Non-Filtered, Sterile, Rack
Volume (Metric) 20 μL
Filtered Non-filtered
Sterility Sterile
Color Natural
Model 20L
Length (English) 1.95 in.
Length (Metric) 4.86cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Rack
Tip Style Universal
Color Code Red
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.