Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Great Lakes Diagnostics ARX Viral Transport Media

Catalog No. 21377255
Change view
Click to view available options
Fill Volume:
1 mL
3 mL
Swab Configuration:
Nasalpharangeal Swab
Not Applicable
Oral Swab
Format:
Swab
Tube
Tip Type:
Nasalpharangeal Swab
Not Applicable
Oral Swab
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Fill Volume Swab Configuration Format Tip Type
21-377-255 3 mL Oral Swab Swab Oral Swab
21-377-256 3 mL Nasalpharangeal Swab Swab Nasalpharangeal Swab
21-377-257 3 mL Not Applicable Tube Not Applicable
21-377-258 1 mL Oral Swab Swab Oral Swab
21-377-259 1 mL Nasalpharangeal Swab Swab Nasalpharangeal Swab
21-377-260 1 mL Not Applicable Tube Not Applicable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 21-377-255 Supplier Great Lakes Diagnostics Supplier No. AR103O
Add to Cart
Add to Cart
This item is not returnable. View return policy

The ARX Liquid Amies Collection and Transport System (ARX) is intended for use in the collection of clinical specimens.

INTENDED USE:

The ARX Liquid Amies Collection and Transport System is intended for use in the collection of clinical specimens (i.e., nasal secretion/wash; lachrymal secretion/tears; auricular secretion/cerumen; urethral, rectal, or vaginal swab; wound/abscess material) potentially containing aerobic, anaerobic, and fastidious bacteria and their transport at 2 to 8°C or 25 to 30°C from the patient to the laboratory for bacteriological examination and culture. In the laboratory, the collected and transported clinical specimens of nasal, lachrymal, ceruminous, vaginal, urethral, rectal, and wound/abscess origin are processed using standard clinical laboratory operating procedures for bacterial culture.

SUMMARY AND EXPLANATION

Specialized systems for collecting and transporting bacteriological specimens are commonly used in laboratories to aid in the diagnosis of bacterial infections, especially when there is a delay between specimen collection and processing. The ARX Liquid Amies Collection and Transport System consists of a sterile a pre-scored Microbrush™ Test Swab, and a polypropylene screw-cap vial containing 1 mL of modified liquid Amies medium. Microbrush™ Test Swab flocked swabs are available in various score points and configurations to facilitate specimen collection from various sites on patients' bodies.

PRINCIPLES OF THE PROCEDURE

Once a specimen is collected with a swab, and added to the transport medium vial, it is immediately processed to achieve optimal recovery. For cases where immediate processing (i.e., within 2 hours) is not possible, specimens can be stored at 2 to 30°C and processed within 48 hours (except for Neisseria gonorrhea, which should be processed within 24 hours). Recent independent studies suggest that the viability of certain bacteria in swab transport systems will improve when transported or stored at refrigerated temperature.

Specifications

Product Type Viral Collection and Transport System
Format Swab
Sterility Sterile
Swab Configuration Oral Swab
Certifications/Compliance FDA
Closure Color Red
Closure Type Screw Cap
Color Clear
Diameter (Metric) 16 mm
Fill Volume 3 mL
For Use With (Equipment) PCR
Handle Material Polypropylene
Includes 3 mL VTM tube and Oral swab
Length (Metric) 110 mm
Packaging Racked Tubes, Separate Swabs
pH 7.4
Quantity 500/Cs.
Shaft Material Polypropylene
Storage Requirements 2 to 30°C
Tip Material Nylon
Tip Type Oral Swab
Transport Temperature 2 to 30°C
Tube Size 16 x 110 mm
Volume (Metric) 3 mL
Closure Material Polypropylene
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.